Shop All Air Grinders
Dynabrade
Straight Straight-Line Die Grinder .7 Hp, 1/4 in NPT Female Air Inlet, 1/4" Collet, 15,000 rpm
Mfr # 56759
Zoro # G1151370
product price: $578.00
/ea
Free Shipping & Returns
$578.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4"
- Free Speed 15,000 rpm
- Grinder Type Straight
- HP 0.7 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 56759
- Zoro # G1151370
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 14 in |
Collet Size | 1/4 in |
Details
Item | Straight-Line Die Grinder .7 Hp |
Air Inlet | 1/4 in NPT Female |
Collet | 1/4" |
Free Speed | 15,000 rpm |
Grinder Type | Straight |
HP | 0.7 HP |
Includes | 1/4" and 6mm Collet Inserts, Conductive Hose and Cuffs, Vacuum Sleeve, Urethane Vacuum Shroud |
Tool Weight | 2.6 lb |
Grinder Orientation | Straight |
Application | Rapid Material Removal; Finishing; Removing Parting-Lines and Flash |
Features | Urethane Vacuum Shroud for Efficient Capture of Dust, Debris and Contaminants, Conductive Hose and Cuffs to Shield Operator From Electrostatic Discharge (ESD), Vacuum Sleeve can be Trimmed, Horizontally or Vertically, to Accommodate Accessory or Workpiece |
Standards | CE Certified, EAC Certified |
Exhaust Location | Rear |
Max. Speed | 15,000 RPM |
Dust Management | Included |
Power Source | Air Powered |
Material Application | Non-Ferrous Materials; Fiberglass; Composites |
Number of Speed Settings | 1 |
Air Consumption | 35 cfm |
Air Pressure | 90 psi |
Horsepower | 0.7 hp |
Description
Straight-Line Die Grinder .7 Hp, Horsepower 0.7 hp, Collet Size 1/4 in, Grinder Orientation Straight, Max. Speed 15,000 RPM, Air Inlet 1/4 in NPT Female, Includes 1/4 In. and 6mm Collet Inserts, Conductive Hose and Cuffs, Vacuum Sleeve, Urethane Vacuum Shroud, Material Application Non-Ferrous Materials; Fiberglass; Composites, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-135 Rocker Adapter (82-135)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF1PH2IR10)
- DRILL AMERICA m6x1 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m6 x 1 (T/AT6X1)
- HYDE 42046 9 mm Stainless Steel Snap Off Knife (079423420467)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 50,000 RPM, 0.1 hp (51703)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, General, 25,000 RPM, 0.3 hp (52863)
- DYNABRADE Straight Air Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 20,000 RPM, 1.0 hp (52722)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 15,000 RPM, 0.4 hp (52711)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 35,000 RPM, 0.1 hp (51706)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 35,000 RPM, 0.4 hp (48355)
- INGERSOLL-RAND Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 0.88 hp (3445MAX)
- Dynabrade Air Grinders