Shop All Air Grinders
Dynabrade
Straight Straight-Line Die Grinder .7 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 950 rpm
Mfr # 52100
Zoro # G1153516
product price: $891.99
/ea
Free Shipping & Returns
$891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4" and 6mm
- Grinder Type Straight
- HP 0.7 HP
- Includes 1/4" Collet Insert Mfr. No. 50013, Fits Optional 1/8" Mfr. No. 50065, 3/8" Mfr. No. 50014, 6mm Mfr. No. 50016, 8mm Mfr. No. 50039
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 52100
- Zoro # G1153516
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 12 1/2 in |
Collet Size | 1/4 in |
Details
Item | Straight-Line Die Grinder .7 Hp |
Air Inlet | 1/4 in NPT Female |
Collet | 1/4" and 6mm |
Free Speed | 950 rpm |
Grinder Type | Straight |
HP | 0.7 HP |
Includes | 1/4" Collet Insert Mfr. No. 50013, Fits Optional 1/8" Mfr. No. 50065, 3/8" Mfr. No. 50014, 6mm Mfr. No. 50016, 8mm Mfr. No. 50039 |
Tool Weight | 3.6 lb |
Grinder Orientation | Straight |
Standards | CE Certified, EAC Certified |
Features | Planetary-Geared, Extended Rear Exhaust Muffler Design |
Air Consumption | 34 cfm |
Air Pressure | 90 psi |
Exhaust Location | Rear |
Max. Speed | 950 RPM |
Horsepower | 0.7 hp |
Power Source | Air Powered |
Number of Speed Settings | 1 |
Description
Straight-Line Die Grinder .7 Hp, Horsepower 0.7 hp, Collet Size 1/4 in, Grinder Orientation Straight, Max. Speed 950 RPM, Air Inlet 1/4 in NPT Female, Includes 1/4 In. Collet Insert Mfr. No. 50013, Fits Optional 1/8 In. Mfr. No. 50065, 3/8 In. Mfr. No. 50014, 6mm Mfr. No. 50016, 8mm Mfr. No. 50039, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 3/4 in. X 1/2 in. drive SAE 12 Point Standard Socket 1 pc (CDS58N)
- WIHA Security Screwdriver Set, Torx(R), 7 pcs (36298)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-27-5PK)
- MAYHEW STEEL PRODUCTS HAMMER CONCAVE 6" (MY31964)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp (52202)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 24,000 RPM, 0.5 hp (51307)
- DYNABRADE Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.3 hp (52632)
- DYNABRADE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.4 hp (46001)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 13,500 rpm, 0.7 HP (54777)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.5 hp (51302)
- AIRCAT DIE GRINDER 1 HP COMPOSITE (ACA6260)
- Dynabrade Air Grinders