Shop All Air Grinders
Dynabrade
Straight Straight-Line Die Grinder .4 Hp, 1/4 in NPT Female Air Inlet, 1/8", 3mm Collet, 30,000 rpm
Mfr # 48341
Zoro # G1155099
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/8", 3mm
- Free Speed 30,000 rpm
- Grinder Type Straight
- Handle Material Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 48341
- Zoro # G1155099
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 6 1/2 in |
Collet Size | 1/8 in; 3mm |
Description
Straight-Line Die Grinder .4 Hp, Horsepower 0.4 hp, Collet Size 1/8 in; 3mm, Grinder Orientation Straight, Max. Speed 30,000 RPM, Air Inlet 1/4 in NPT Female, Includes 1/8 In. Collet Insert Mfr. No. 01495 and 3mm Collet Insert Mfr. No. 01496, Exhaust Overhose Assembly Mfr. No. 94994, Safety Features Safety Lock Lever, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 8 Piece 9" Long Loop Handle, SAE Hex Key Set, 5/64" - 3/8" (D043420)
- DREMEL Wood Cutting Wheel, 1.5 Dia (EZ544)
- STANLEY Wood Handle Flexible Scraper Knife - 3" (28-539)
- MILWAUKEE TOOL 5 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3405)
- DYNABRADE 7 Degree Offset Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM (52290)
- DYNABRADE Die Grinder, 1/4 in NPT Female Air Inlet, 6 mm Collet, Medium Duty, 18,000 RPM, 0.3 hp (DGR32)
- DYNABRADE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.4 hp (48316)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 35,000 RPM, 0.1 hp (51706)
- DYNABRADE Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 1.0 hp (52667)
- DYNABRADE Straight Straight-Line Die Grinder .5 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 1/2 HP (53807)
- CP Pencil Grinder Kit, 1/8 in Collet, 0.05 hp, 3.5 cfm Air Flow, 60000 rpm Speed (6151950104)
- Dynabrade Air Grinders