Shop All Air Grinders
Dynabrade
Straight Straight-Line Die Grinder .4 Hp, 1/4 in NPT Female Air Inlet, 1/8", 3mm Collet, 20,000 rpm
Mfr # 48365
Zoro # G1155080
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/8", 3mm
- Free Speed 20,000 rpm
- Grinder Type Straight
- Handle Material Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 48365
- Zoro # G1155080
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 6 3/8 in |
Collet Size | 1/8 in; 3mm |
Description
Straight-Line Die Grinder .4 Hp, Horsepower 0.4 hp, Collet Size 1/8 in; 3mm, Grinder Orientation Straight, Max. Speed 20,000 RPM, Air Inlet 1/4 in NPT Female, Includes 1/8 In. Collet Insert Mfr. No. 01495 and 3mm Collet Insert Mfr. No. 01496, Safety Features Safety Lock Lever, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 8" Flat Double Cut Smooth File - Carded (03633NN)
- TEKTON 3/8 Inch Drive x 12 mm 12-Point Impact Socket (SID12312)
- LENOX 7-1/4" L x Metal Cutting Reciprocating Saw Blade (22751OSB618R)
- INSIZE Screw Pitch Gage, Thread Angle 60 degrees (4820-230)
- DYNABRADE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (46002)
- DYNABRADE Die Grinder, 1/4 in NPT Female Air Inlet, 6 mm Collet, Medium Duty, 14,000 RPM, 0.5 hp (DGR52)
- DYNABRADE Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.3 hp (52632)
- DYNABRADE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.4 hp (48316)
- DYNABRADE Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 1.0 hp (52666)
- DYNABRADE Type 1 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 rpm, 1 HP (52373)
- SPEEDAIRE Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Light Duty, 15,000 RPM, 0.2 hp (10D232)
- Dynabrade Air Grinders