Shop All Air Grinders
Dynabrade
Straight Straight-Line Die Grinder .4 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 950 rpm
Mfr # 47200
Zoro # G1155010
product price: $805.80
/ea
Free Shipping & Returns
$805.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4" and 6mm
- Free Speed 950 rpm
- Grinder Type Straight
- Handle Material Non-Slip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 47200
- Zoro # G1155010
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 11 in |
Collet Size | 1/4 in; 6mm |
Description
Straight-Line Die Grinder .4 Hp, Horsepower 0.4 hp, Collet Size 1/4 in; 6mm, Grinder Orientation Straight, Max. Speed 950 RPM, Air Inlet 1/4 in NPT Female, Includes 1/4 In. Collet Insert Mfr. No. 50013, 6mm Collet Insert Mfr. No. 50016, Safety Features Safety Lock Lever, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/32" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO7/32)
- PRIME-LINE Internal Pipe Wrench 3/8in. Single Pack (RP77361)
- MILWAUKEE TOOL SAWZALL BL 5T 6LG, w/BL 5T 6LG, 25PK (48-00-8021, 48-00-8021)
- ZORO SELECT Adjustable Handle, 1.26" Screw Length (MA-28303)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.5 hp (53502)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 100,000 RPM, 0.1 hp (51810)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.7 hp (52257)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 5,000 RPM (47212)
- DYNABRADE Type 27 Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 2.0 hp (50348)
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 3mm Collet, 100,000 rpm, 0.1 HP (51813)
- HAZET 9033M-7 - MINI RIGHT-ANGLE GRINDER (HZ9033M-7)
- Dynabrade Air Grinders