Shop All Air Grinders
Dynabrade
Straight Straight-Line Die Grinder .4 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 0.4 HP
Mfr # 56751
Zoro # G1151398
product price: $665.99
/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4" and 6mm
- Free Speed 5000 rpm
- Grinder Type Straight
- HP 0.4 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 56751
- Zoro # G1151398
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 13 1/4 in |
Collet Size | 1/4 in |
Details
Air Inlet | 1/4 in NPT Female |
Item | Straight-Line Die Grinder .4 Hp |
Collet | 1/4" and 6mm |
Free Speed | 5000 rpm |
Grinder Type | Straight |
HP | 0.4 HP |
Includes | 1/4" and 6mm Collet Inserts, Conductive Hose and Cuffs, Vacuum Sleeve, Urethane Vacuum Shroud |
Grinder Orientation | Straight |
Tool Weight | 2.1 lb |
Application | Rapid Material Removal; Finishing; Removing Parting-Lines and Flash |
Features | Urethane Vacuum Shroud for Efficient Capture of Dust, Debris and Contaminants, Conductive Hose and Cuffs to Shield Operator From Electrostatic Discharge (ESD), Vacuum Sleeve can be Trimmed, Horizontally or Vertically, to Accommodate Accessory or Workpiece |
Standards | CE Certified, EAC Certified |
Dust Management | Included |
Power Source | Air Powered |
Number of Speed Settings | 1 |
Air Consumption | 25 cfm |
Max. Speed | 5,000 RPM |
Horsepower | 0.4 hp |
Air Pressure | 90 psi |
Material Application | Non-Ferrous Materials; Fiberglass; Composites |
Exhaust Location | Rear |
Description
Straight-Line Die Grinder .4 Hp, Horsepower 0.4 hp, Collet Size 1/4 in, Grinder Orientation Straight, Max. Speed 5,000 RPM, Air Inlet 1/4 in NPT Female, Includes 1/4 In. and 6mm Collet Inserts, Conductive Hose and Cuffs, Vacuum Sleeve, Urethane Vacuum Shroud, Material Application Non-Ferrous Materials; Fiberglass; Composites, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Oscillating Semicircle Blade (DWA4210)
- IRWIN Tap Carded 10Mm-1.25Mm (8339)
- MILWAUKEE TOOL 3-1/2 in. Phillips #1 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4565)
- BOSCH Fleece Dust Bags, 1 ft. L, 12-7/64" W (VB090F-30)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM (52204)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 5,000 RPM (47212)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 4,500 RPM, 0.7 hp (52102)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM (52294)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.5 hp (51305)
- DYNABRADE Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 1.0 hp (52666)
- STEELMAN 1/4" Pneumatic Die Grinder with Rear Exhaust (1512)
- Dynabrade Air Grinders