Shop All Air Grinders
Dynabrade
Straight Straight-Line Die Grinder 1 Hp, 3/8 in NPT Air Inlet, 1/4" and 6mm Collet, Heavy, 3400 rpm
Mfr # 52662
Zoro # G1155677
Free Shipping & Returns
$825.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT
- Collet 1/4" and 6mm
- Duty Heavy
- Free Speed 3400 rpm
- Grinder Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 52662
- Zoro # G1155677
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 12 1/2 in |
Collet Size | 1/4 in |
Description
Straight-Line Die Grinder 1 Hp, Horsepower 1 hp, Collet Size 1/4 in, Grinder Orientation Straight, Max. Speed 3,400 RPM, Air Inlet 3/8 in NPT, Includes 1/4 In. Collet Insert Mfr. No. 50013, Fits Optional 1/8 In. Mfr. No. 50065, 3/8 In. Mfr. No. 50014, 6mm Mfr. No. 50016, 8mm Mfr. No. 50039, Safety Features Safety Lock Lever, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL Metal Cutting Circular Saw (2782-20)
- ESTWING 3-Piece Hex Shaft Cold Chisel Set (42519)
- KRAFT TOOL Insert/Double Button Clip, 1-3/4" dia. (CC289-02)
- DRILL AMERICA 1"-82 HSS Single Flute Countersink (DEWSFC1-82)
- DYNABRADE Right Angle Right Angle Die Grinder .4 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 0.4 HP (47802)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM (52204)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.5 hp (51300)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 13,500 rpm, 0.7 HP (54775)
- DYNABRADE Straight Straight-Line Die Grinder 1 Hp, 3/8 in NPT Air Inlet, 1/4" and 6mm Collet, Heavy, 950 rpm (52660)
- DYNABRADE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, Heavy Duty, 3,200 RPM, 0.4 hp (49420)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 12,000 RPM, 0.8 hp (CP9121BR)
- Dynabrade Air Grinders