Shop All Air Grinders
Dynabrade
Straight Straight-Line Die Grinder 1 Hp, 3/8 in NPT Air Inlet, 1/4" and 6mm Collet, 20,000 rpm
Mfr # 56747
Zoro # G1151407
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT
- Collet 1/4" and 6mm
- Grinder Type Straight
- HP 1 HP
- Includes 6mm Collet Insert, Conductive Hose and Cuffs, Vacuum Sleeve, Urethane Vacuum Shroud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 56747
- Zoro # G1151407
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 4 5/8 in |
Collet Size | 1/4 in |
Details
Air Inlet | 3/8 in NPT |
Item | Straight-Line Die Grinder 1 Hp |
Collet | 1/4" and 6mm |
Free Speed | 20,000 rpm |
Grinder Type | Straight |
HP | 1 HP |
Includes | 6mm Collet Insert, Conductive Hose and Cuffs, Vacuum Sleeve, Urethane Vacuum Shroud |
Tool Weight | 2.8 lb |
Grinder Orientation | Straight |
Features | Gearless, Urethane Vacuum Shroud for Efficient Capture of Dust, Debris and Contaminants, Vacuum Sleeve Which can be Easily Trimmed to Accommodate the Length of the Accessory, Sleeve can be Trimmed Horizontally or Vertically and is also Removable, Conducti |
Application | Rapid Material Removal; Precise Finishing; Polishing; Deburring; Removal of Parting Lines and Flash |
Standards | CE Certified, EAC Certified |
Dust Management | Included |
Air Consumption | 41 cfm |
Number of Speed Settings | 1 |
Max. Speed | 20,000 RPM |
Air Pressure | 90 psi |
Horsepower | 1 hp |
Exhaust Location | Rear |
Power Source | Air Powered |
Material Application | Non-Ferrous Materials; Fiberglass; Composites |
Description
Straight-Line Die Grinder 1 Hp, Horsepower 1 hp, Collet Size 1/4 in, Grinder Orientation Straight, Max. Speed 20,000 RPM, Air Inlet 3/8 in NPT, Includes 6mm Collet Insert, Conductive Hose and Cuffs, Vacuum Sleeve, Urethane Vacuum Shroud, Material Application Non-Ferrous Materials; Fiberglass; Composites, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE INDUSTRIAL Detent Pin 1/4 x 1-3/4 MCS ZC (DTP-0250-1750)
- PROTO SKT 1/2DR 1-1/8 6PT (PO5436H)
- EAZYPOWER Security Hex Key Bit, 7/64" (79332/B)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-SS7136)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp (48327)
- DYNABRADE Straight Plug Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.0 hp (52715)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 9,000 RPM, 1.0 hp (52665)
- DYNABRADE Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 1.0 hp (52668)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 18,000 rpm, 0.7 HP (54767)
- DYNABRADE Type 1 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 rpm, 1 HP (52373)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.7 hp (52256)
- Dynabrade Air Grinders