Shop All Air Grinders
Dynabrade
Straight Quick-Change Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 3/32" Collet, 35,000 rpm, 0.1 HP
Mfr # 60052
Zoro # G1151291
product price: $948.99
/ea
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Collet 3/32"
- Free Speed 35,000 rpm
- Grinder Type Straight
- HP 0.1 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 60052
- Zoro # G1151291
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 5 3/8 in |
Collet Size | 3/32 in |
Details
Air Inlet | 1/4 in NPT |
Item | Quick-Change Pencil Grinder .1 Hp |
Collet | 3/32" |
Free Speed | 35,000 rpm |
Grinder Type | Straight |
HP | 0.1 HP |
Throttle | Twist |
Bearing Type | High Speed |
Application | Jewelry Manufacturers, Tool and Die Shops, Aerospace Industries |
Max. Speed | 35,000 RPM |
Accessory Free Tool Change | Tool Free |
Air Pressure | 90 psi |
Air Consumption | 8 cfm |
Power Source | Air Powered |
Horsepower | 0.1 hp |
Safety Features | Rapid-Stop Brake |
Duty Rating | Heavy Duty |
Exhaust Location | Rear |
Description
Quick-Change Pencil Grinder .1 Hp, Heavy Duty, Horsepower 0.1 hp, Collet Size 3/32 in, Exhaust Location Rear, Max. Speed 35,000 RPM, Air Inlet 1/4 in NPT, Safety Features Rapid-Stop Brake, Bearing Type High Speed, Accessory Free Tool Change Tool Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 27mm Hex Metric Socket, 6 Points (53YV18)
- ASIMETO 0-6 /150mm Asimeto Large Face Digital Caliper With Thumbwheel (7307065)
- BOSCH 3-1/4In 18TPI BIM T-Shk JSB, PK5 (T118EFS)
- EAGLE TAPTEK CUTTING TOOLS 1/4in TPI 28 PLUG HAND TAP (HT-2500-28-P-I)
- DYNABRADE Right Angle Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.7 hp (54363)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM (52212)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.5 hp (51300)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 12,000 rpm, 0.7 HP (54771)
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 3mm Collet, 35,000 rpm, 0.1 HP (51624)
- DYNABRADE Cone/Plug Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 rpm, 1 HP (52719)
- AIRCAT .5 HP 1/4 in. Straight DIE GRINDER (6225)
- Dynabrade Air Grinders