Shop All Air Grinders
Dynabrade
Straight Plug Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 18,000 RPM, 1.0 hp
Mfr # 53532
Zoro # G7545212
product price: $1,265.99
/ea
Free Shipping & Returns
$1,265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT Female
- Duty Heavy Duty
- Free Speed 18,000 RPM
- Grinder Type Extended
- Handle Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 53532
- Zoro # G7545212
- UPC # 616026535329
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 26 3/4 in |
Spindle Thread Size | 3/8"-24 |
Air Inlet Connection Size | 3/8 in |
For Wheel Dia. | 1 1/2 in |
Description
Plug Grinder, Duty Heavy Duty, Horsepower 1 hp, Grinder Orientation Extended Straight, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Max. Speed 18,000 RPM, Air Inlet Type NPT, Air Inlet 3/8 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 3/8 In.-24 Male Threaded Adapter (53610), Grip Style Barrel Grip, Safety Stop Mechanisms Saftey Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type None, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 15 mm Stubby Combination Wrench (18071)
- SPYDER 6" L x General Purpose Cutting Reciprocating Saw Blade (200172)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 5/8x5/8x1-5/8x3-3/4 (C33270)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 3/4x7/8in, 12-1/4L (W-3180)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 11,000 RPM, 0.7 hp (50340)
- DYNABRADE Cone/Plug Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 rpm, 1 HP (52719)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp (48327)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.7 hp (53811)
- DYNABRADE Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 1.0 hp (52668)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 50,000 RPM, 0.1 hp (51730)
- SUNEX Pencil Pencil Air Die Grinder Kit, 1/8" Collet, 54,000 rpm (SX245K)
- Dynabrade Air Grinders