Shop All Air Grinders
Dynabrade
Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 100,000 RPM, 0.1 hp
Mfr # 51810
Zoro # G3705247
product price: $807.99
/ea
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/8"
- Duty General
- Free Speed 100,000 RPM
- Grinder Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 51810
- Zoro # G3705247
- UPC # 616026518100
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 5 3/8 in |
Hose Length | 60 in |
Collet Size | 1/8 in |
Air Inlet Connection Size | 1/4 in |
Description
Pencil Grinder, Heavy Duty, Horsepower 0.1 hp, Collet Size 1/8 in, Exhaust Location Rear, Max. Speed 100,000 RPM, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Kit Contents (1) Bare Tool, Whip Hose I.D. 1/4 in, Head Type Standard Head, Safety Stop Mechanisms None, Lock-Off Switch No, Lock-On Switch No, Brake Type None, Anti-Kickback Clutch Type None, Safety Features Non-Slip Grip, Anti-Restart Technology No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Needle File Set, 6-1/4in.L, Swiss, Natural (83551000)
- OLFA OLFA SKB-2/10B Trapezoid Blades for Sk-4 10 Pack (9613)
- WESTWARD 1 in Drive Impact Socket 2 9/16 in Size 6 pt Standard Depth, Black Oxide (21WM33)
- SANDS LEVEL & TOOL CO Clear Redwood Float w/Wood H, 12" x 5 (SL529)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (52200)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 15,000 rpm, 0.4 HP (52705)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/8 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp (48345)
- DYNABRADE Type 27 Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 1.2 hp (50350)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp (52202)
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 3mm Collet, 100,000 rpm, 0.1 HP (51813)
- CHICAGO PNEUMATIC CP7406 1/4" 90 Degree Angle Die Grinder (7406)
- Dynabrade Air Grinders