Shop All Air Cut-Off Tools
Dynabrade
Straight-Line Cut-Off Wheel Tool 4In Di
Mfr # 52574
Zoro # G1153400
product price: $586.50
/ea
Free Shipping & Returns
$586.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Speed Control Safety Lock Lever
- Air Inlet 3/8 in NPT Male
- Overall Length 9 3/8 in
- Lever Type Safety Lock
- Standards ANSI B186.1, ANSI¿B7.1, ANSI¿Z87.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 52574
- Zoro # G1153400
- Country of Origin United States
- Category Air Cut-Off Tools
Dimensions
Overall Length | 9 3/8 in |
Min. Hose Size | 3/8 in |
Wheel Diameter | 4 in |
Air Inlet Connection Size | 3/8 in |
Arbor Hole Size | 3/8 in |
Spindle Diameter | 3/8 in |
Details
Item | Cut-Off Tool |
Speed Control | Safety Lock Lever |
Air Inlet | 3/8 in NPT Male |
Lever Type | Safety Lock |
Standards | ANSI B186.1, ANSI¿B7.1, ANSI¿Z87.1 |
Features | For Efficient Cutting of Sheet Metal, Bolts, Clamps, Frame Rolls |
Max. Speed | 18,000 RPM |
Duty Rating | Heavy Duty |
Exhaust Location | Rear |
Air Inlet Type | NPT |
Power Source | Air Powered |
Air Inlet Gender | Male |
Kit Contents | (1) Bare Tool |
Air Consumption | 40 cfm |
Reach | Standard Reach |
Tool Weight | 3.1 lb |
Horsepower | 1 hp |
Cut-Off Wheel Orientation | Perpendicular |
Description
Cut-Off Tool, Wheel Diameter 4 in, Duty Rating Heavy Duty, Horsepower 1 hp, Max. Speed 18,000 RPM, Air Inlet 3/8 in NPT Male, Air Inlet Connection Size 3/8 in, Air Inlet Gender Male, Air Inlet Type NPT, Exhaust Location Rear, Cut-Off Wheel Orientation Perpendicular, Reach Standard Reach, Kit Contents (1) Bare Tool, Speed Control Safety Lock Lever, Lever Type Safety Lock, Arbor Hole Size 3/8 in, Spindle Diameter 3/8 in, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 9/64 (44209)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3216IN)
- KIPP Adjustable Handle, Size: 1 M06X50 Zinc, Black Satin, Comp: Steel (K0116.1061X50)
- GEDORE Arc Punch, 24mm (570024)
- DYNABRADE Vacuum Cut-Off Wheel Tool 4-1/2In (52436)
- DYNABRADE Air Cut Off Tool, Gen Duty, 18k rpm, 41 cfm (52537)
- DYNABRADE Extended Type 1 Cut-Off Tool 3In (54732)
- DYNABRADE 7" Rebel Series Diamond Cutoff Grinder (53291)
- DYNABRADE Straight-Line Cut-Off Wheel Tool 3In Dia (52435)
- DYNABRADE Offset Air Cut Off Tool, 20k rpm, 28 cfm (52420)
- AIRCAT / FLORIDA PNEUMATIC .6 Motor 3in Inline Cut-Off Tool (6525-A)
- Dynabrade Air Cut-Off Tools