Shop All Air Cut-Off Tools
Dynabrade
Straight-Line Cut-Off Wheel Tool 3In Dia
Mfr # 52435
Zoro # G1156097
product price: $442.85
/ea
Free Shipping & Returns
$442.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lever Type Safety Lock
- Air Inlet 1/4 in NPT
- Speed Control Safety Lock Lever
- Overall Length 8 1/2 in
- Features Gearless Motor Design for Reduced Maintenance and Downtime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 52435
- Zoro # G1156097
- Country of Origin United States
- Category Air Cut-Off Tools
Dimensions
Overall Length | 8 1/2 in |
Wheel Diameter | 3 in |
Min. Hose Size | 3/8 in |
Spindle Diameter | 3/8 in |
Details
Item | Straight-Line Cut-Off Wheel Tool 3In Dia |
Lever Type | Safety Lock |
Air Inlet | 1/4 in NPT |
Speed Control | Safety Lock Lever |
Features | Gearless Motor Design for Reduced Maintenance and Downtime |
Max. Speed | 20,000 RPM |
Power Source | Air Powered |
Horsepower | 0.5 hp |
Tool Weight | 2.4 lb |
Exhaust Location | Front |
Description
Straight-Line Cut-Off Wheel Tool 3In Dia, Wheel Diameter 3 in, Horsepower 0.5 hp, Max. Speed 20,000 RPM, Air Inlet 1/4 in NPT, Exhaust Location Front, Speed Control Safety Lock Lever, Lever Type Safety Lock, Spindle Diameter 3/8 in, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Dies, 141 Npt Hs Ci (38125)
- KODIAK CUTTING TOOLS 1/8-27 High Speed Steel Taper Pipe Tap NPT (5512045)
- MASON Machine Leveling Mount, 250 Lb Max Cap (2LVN5)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U80LJ006AA3)
- DYNABRADE Extended Type 1 Cut-Off Tool 3In (54732)
- DYNABRADE Nitro Ext 4" COW Tool (ECU4)
- DYNABRADE Offset Air Cut Off Tool, 20k rpm, 36 cfm (52431)
- DYNABRADE Air Cut Off Tool, Gen Duty, 18k rpm, 41 cfm (52537)
- DYNABRADE Air Cut Off Tool, Gen Duty, 18k rpm, 40 cfm (52580)
- DYNABRADE Offset Air Cut Off Tool, 20k rpm, 28 cfm (52420)
- ASTRO PNEUMATIC Cut Off Die Grinder Tool ONYX Flex Head Rev HD (AST408)
- Dynabrade Air Cut-Off Tools