Shop All Air Grinders
Dynabrade
Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.5 hp
Mfr # 51302
Zoro # G6720332
product price: $419.05
/ea
Free Shipping & Returns
$419.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4 in
- Duty Heavy Duty
- Grinder Type Straight
- Handle Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 51302
- Zoro # G6720332
- UPC # 616026513020
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 9 1/4 in |
Air Inlet Connection Size | 1/4 in |
Collet Size | 1/4 in |
Description
Die Grinder, Duty Heavy Duty, Horsepower 0.5 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 20,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Collet Insert Mfr. No. 50013, 3/8 in Collet Insert Mfr. No. 50014, 6mm Collet Insert Mfr. No. 50016, 8mm Collet Insert Mfr. No. 50039, Safety Stop Mechanisms Safety-Lock Throttle Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Screw, 546666 (546666)
- BIG HORN 4 Inch Spherical 360 deg swivel Ball Joint (11490)
- GREENLEE Knock Out Driver Kit (7310)
- ZORO SELECT Ball Lock Pin, Pull Ring, 5/16" Pin Dia. (LBH-129)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.5 hp (51300)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 24,000 RPM, 0.5 hp (51303)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.5 hp (51304)
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 3mm Collet, 60,000 rpm, 0.1 HP (51701)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 25,000 RPM, 0.4 hp (52861)
- DYNABRADE Straight Straight-Line Die Grinder .4 Hp, 1/4 in NPT Female Air Inlet, 1/8", 3mm Collet, 30,000 rpm (48341)
- CLECO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.7 hp (216GLFB-250-C4)
- Dynabrade Air Grinders