Shop All Air Grinders
Dynabrade
Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.7 hp
Mfr # 52256
Zoro # G7034544
Free Shipping & Returns
$496.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4 in
- Duty Heavy Duty
- Grinder Type Straight
- Handle Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 52256
- Zoro # G7034544
- UPC # 616026522565
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 8 in |
Collet Size | 1/4 in |
Air Inlet Connection Size | 1/4 in |
Description
Die Grinder, Duty Heavy Duty, Horsepower 0.4 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 25,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Collet Insert Mfr. No. 50013, 3/8 in Collet Insert Mfr. No. 50014, 6mm Collet Insert Mfr. No. 50016, 8mm Collet Insert Mfr. No. 50039, Safety Stop Mechanisms Safety-Lock Throttle Lever
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS IMPACT TOOL 1/2" SQ DR .041 ZG SK (AJA1130)
- HYDE JOINT TAPE 1-7/8""X300' (09065)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M31)
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (DW-3/4D1-7/16)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.7 hp (52258)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.7 hp (52257)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 4,500 RPM, 0.7 hp (52102)
- DYNABRADE Type 27 Angle Grinder, 1/2 in NPT Air Inlet, Heavy Duty, 8500 rpm, 3 HP (53245)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM (52206)
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 1/8" Collet, 35,000 rpm, 0.1 HP (51622)
- DYNABRADE Straight Straight-Line Die Grinder 1 Hp, 3/8 in NPT Air Inlet, 1/4" and 6mm Collet, Heavy, 950 rpm (52660)
- Dynabrade Air Grinders