Shop All Air Sanders, Buffers & Polishers
Dynabrade
Stockade Reciprocating Sander
Mfr # 12204
Zoro # G1156167
product price: $1,251.99
/ea
Free Shipping & Returns
$1,251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.4 HP
- Free Speed 2,400 rpm
- Air Inlet 1/4" NPT
- Overall Length 10"
- Includes (3) Platen Pads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 12204
- Zoro # G1156167
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Overall Length | 10" |
Wheel Dia. | 13/32" |
Min Hose Size | 1/4" |
Details
Item | Stockade Reciprocating Sander |
HP | 0.4 HP |
Free Speed | 2,400 rpm |
Air Inlet | 1/4" NPT |
Includes | (3) Platen Pads |
Description
Stockade Reciprocating Sander
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Screw for Indexable Insert, M08X016 ISO4762 12.9, Unit of Measure - Me (M08X016 ISO4762 12.9)
- BLACK JACK Patch Drive Trowel 10Lb (6460-9-20)
- CENTURY DRILL & TOOL Ship Auger Extention, 1/2 in. Shank, 12in. (38113)
- GEARWRENCH 10 Piece 3/8" Drive 6 Point Deep Universal Impact Metric Socket Set (84924N)
- DYNABRADE Air Buffer, 3 In. Pad, 5000 rpm (51401)
- DYNABRADE Air Random Orbital Sander, 0.25HP, 5 In. (59023)
- DYNABRADE Pneumatic Finishing Sander, Non Vacuum (57405)
- DYNABRADE Right Angle Air Disc Sander, Ind, 1.3 HP (52657)
- DYNABRADE Two-Hand Gear-Driven Sander 6In (58444)
- DYNABRADE Air Belt Sander, General, 0.7 HP, 1/4-1 In. (11475)
- DYNABRADE Air Disc Sander, Industrial, 0.4 HP, 2 In. (48500)
- Dynabrade Air Sanders, Buffers & Polishers