Shop All Pneumatic Parts
Dynabrade
Steel Contact Arm Assembly
Mfr # 11390
Zoro # G7354916
product price: $211.93
/ea
Free Shipping & Returns
$211.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number Dynafile II Series
- Fits Brand Dynabrade
- For Use With Dynafile II Series
- Material Steel
- Belt Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 11390
- Zoro # G7354916
- UPC # 616026113909
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Belt Width | 1/2 in |
Wheel Width | 1/2 in |
Belt Length | 30 in |
Wheel Diameter | 4 in |
Details
Item | Contact Arm |
For Use With Mfr. Model Number | Dynafile II Series |
Fits Brand | Dynabrade |
For Use With | Dynafile II Series |
Material | Steel |
Wheel Material | Rubber |
Product Type | Contact Arms |
Wheel Shape | Flat |
Compatible Tool Series | Dynafile |
Description
Contact Arm, Product Type Contact Arms, Belt Width 1/2 in, Wheel Material Rubber, Material Steel, Compatible Tool Series Dynafile, Belt Length 30 in, Wheel Diameter 4 in, Wheel Shape Flat, Wheel Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE319AN08Z, Pressure Line, 6 micron (ZX-UE319AN08Z)
- TITAN HD Motor Run Capacitor, 7.5 MFD, 440V, Oval (POCF7.5A)
- BANDO Hp-Sts S8M-1136 Tb, 150-S8M-1136 Hp (150-S8M-1136 HP)
- BAILEY HYDRAULICS Bearing Split Hardened Bushings: 1", 1 1/4" Od With 1" Length, 153858 (153858)
- DYNABRADE Valve Stem (01477)
- DYNABRADE Felt Silencer (94528)
- DYNABRADE Guide Post (15308)
- DYNABRADE Spindle (53552)
- DYNABRADE Hose Cuff, 1-1/4" Thread to 1" NonThread (96006)
- DYNABRADE Front Flange (53658)
- MI-T-M Key (43-0072)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts