Shop All Air Sanders, Buffers & Polishers
Dynabrade
Standard Contact Arm, General
Mfr # 15035
Zoro # G6890536
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty General
- Belt Size 1/2 in W x 13 in L
- Product Type Contact Arms
- Platen Pad Included Yes
- Belt Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 15035
- Zoro # G6890536
- UPC # 094727220087
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Belt Size | 1/2 in W x 13 in L |
Belt Width | 1/2 in |
Platen Pad Width | 1/2 in |
Wheel Diameter | 5/8 in |
Wheel Width | 3/8 in |
Belt Length | 13 in |
Details
Item | Contact Arm |
Duty | General |
Product Type | Contact Arms |
Platen Pad Included | Yes |
Platen Pad Density | Soft |
Wheel Shape | Wide |
Wheel Material | Rubber |
Material | Steel |
Compatible Manufacturer Model Number | 15003, 15006 |
Compatible Tool Series | Mini-DynaFile II |
Description
Contact Arm, Product Type Contact Arms, Belt Width 1/2 in, Wheel Material Rubber, Material Steel, Compatible Tool Series Mini-DynaFile II, Compatible Manufacturer Model Number 15003, 15006, Belt Length 13 in, Platen Pad Density Soft, Platen Pad Width 1/2 in, Wheel Diameter 5/8 in, Wheel Shape Wide, Wheel Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® / 12V max CXT® Bluetooth® Job Site Radio (XRM06B)
- DRILL AMERICA 1-1/4"-18 Carbon Steel Hex Die (DWTSH1-1/4-18)
- YG-1 TOOL CO Spiral Flute Tap, Modified Bottoming 3 Flutes (E0563)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 10937 (10937)
- DYNABRADE Vac Conversion Kit, 3" (54603)
- DYNABRADE ORBITAL SANDER 6 NONVACUUM (DYB56826)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X51V)
- DYNABRADE Air Belt Sander, 0.7 HP, 1/4 to 1 In x 18 (15302)
- DYNABRADE Air Finishing Tool, 3200 rpm, 11-1/2 In. L (13102)
- DYNABRADE SANDER ORBITAL 2.75 DYNABUG II - TEAL (DB58516)
- Dynabrade Air Sanders, Buffers & Polishers