Shop All Pneumatic Parts
Dynabrade
Spindle, for 3" Grinder, 3/8"-24
Mfr # 02083
Zoro # G3686039
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 02083
- Zoro # G3686039
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Spindle,for 3" Grinder,3/8"-24 |
Description
Spindle,for 3 In. Grinder,3/8 In.-24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Rod End, SS, LH, #10-32 (GML3T)
- BROWNING Idler Sprocket, HN35B19 IDLER (HN35B19 IDLER)
- D&D 56" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3VX560)
- GATES Hi-Power II Belts, A28 (A28)
- DYNABRADE Tune-Up Kit (96174)
- DYNABRADE Tune-Up Kit (96260)
- DYNABRADE Rotary/Random, +Orbital Head, 8" (61384)
- DYNABRADE Center/Center, 3 mm Pin dia., 24 mm (96148)
- DYNABRADE Collet, 3/8"-24 Female Thread (50015)
- DYNABRADE Cylinder (01476)
- DYNABRADE Hose Cuff, 1-1/4" Thread to 1-1/4" Thread (96412)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts