Shop All Valve Accessories
Dynabrade
Spacer, Valve Body, 3,600 RPM
Mfr # 51560
Zoro # G3685950
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4"-1/2"
- Includes Complete Poppets, Springs and Seats
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 51560
- Zoro # G3685950
- Country of Origin United States
- Category Valve Accessories
Dimensions
Size | 1/4"-1/2" |
Details
Item | Spacer,Valve Body,3,600 RPM |
Includes | Complete Poppets, Springs and Seats |
Description
Spacer,Valve Body,3,600 RPM
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Liquid Filter Bag, #1 Size, 100 Microns, Felt, Polyester (KE100K1S)
- PARKER Elbow, 90, Carbon Steel, Comp, 1/4In (4EE4-S)
- UNITHERM Valve Insulation, 30 in. L, 18 in. W (IV3018)
- WHEELER-REX Shut Off Tool Combo, 85 and 70 (8570)
- DYNABRADE Valve Lever, ND1040 (21447)
- LEGEND VALVE 1" GATE VALVE CROSS HANDLE (104-452)
- AIRBAGIT Airbagit AIRTANK-AT-03S5 5 Port Stainless 11.37; 1.5; 2.25; 1.25 in. Ends & Drain 19 x 8 in. - 3 gal. (AIRTANK-AT-03S5)
- BELL & GOSSETT Circuit Setter & Balancing Iron Flanged 6In Other Valve (CB-6F 117114)
- LEGEND VALVE 4" PVC THREADED VALVE LID (900-348)
- LEGEND VALVE 3" T/S-601 HANDLE (900-019)
- MIDWEST INSTRUMENT In-Line Filters for Backflow Kit Hose (98008)
- Dynabrade Valves