Shop All Pneumatic Parts
Dynabrade
Sleeve for 48345, 30,000 RPM
Mfr # 45218
Zoro # G7330215
product price: $34.77
/ea
$34.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 48345
- Compatible with Brand Dynabrade
- Product Type Sleeve
- Compatible with Manufacturer Part Number 48345
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 45218
- Zoro # G7330215
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Sleeve for 48345,30,000 RPM |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 48345 |
Compatible with Brand | Dynabrade |
Product Type | Sleeve |
Compatible with Manufacturer Part Number | 48345 |
Description
Sleeve for 48345,30,000 RPM, Series Not Applicable, Compatible with Grainger Part Number 25H846, Product Type Sleeve, Compatible with Manufacturer Part Number 48345, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 200 psi (SA25-1A200)
- WEG 3-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (02518OT3E284T-W40)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 6.5" OD (2VP65118)
- BREEZE Hose Clamp, HD, SAE 8, Zinc, PK10 (100 08H)
- DYNABRADE O-Ring, 96077 (96077)
- DYNABRADE Housing for Model 40320, 20,000 RPM (15354)
- DYNABRADE Insert, 3mm (51673)
- DYNABRADE Washer, 52089 (52089)
- DYNABRADE Spring, 11040 (11040)
- DYNABRADE Plug (01437)
- SPEEDAIRE Back Up Ring (TTR8212412BG)
- Dynabrade Pneumatic Parts