Shop All Pneumatic Parts
Dynabrade
Sleeve for 48327, 30,000 RPM
Mfr # 45202
Zoro # G7398614
product price: $34.77
/ea
$34.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 48327
- Fits Brand Dynabrade
- Compatible with Manufacturer Part Number 48327
- Compatible with Brand Dynabrade
- Product Type Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 45202
- Zoro # G7398614
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Sleeve for 48327,30,000 RPM |
For Use With Mfr. Model Number | 48327 |
Fits Brand | Dynabrade |
Compatible with Manufacturer Part Number | 48327 |
Compatible with Brand | Dynabrade |
Product Type | Sleeve |
Description
Sleeve for 48327,30,000 RPM, Series Not Applicable, Compatible with Grainger Part Number 13F663, Product Type Sleeve, Compatible with Manufacturer Part Number 48327, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Line Lubricator, 1/4In, 50 cfm, 150 psi (4ZL65)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .625" (RCB101416)
- INGERSOLL-RAND Oil Filter Element (39329602)
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 14A, ULType1 (KDRAA5H2E01)
- DYNABRADE Arbor Press Ram, 96230 (96230)
- DYNABRADE Vanes, PK4 (01185)
- DYNABRADE Polishing Pad, Natural Shpskn Wool, 7" dia (90082)
- DYNABRADE Hose Cuff, 1-1/4" Thread to 1" NonThread (96006)
- DYNABRADE Pin (01017)
- DYNABRADE Felt Seal (53609)
- WESTWARD Vane, PK4 (PN5ZL19003G)
- Dynabrade Pneumatic Parts