Shop All Pneumatic Parts
Dynabrade
Sleeve for 48201, 25,000 RPM
Mfr # 45209
Zoro # G7308795
product price: $34.77
/ea
$34.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 48201
- Compatible with Brand Dynabrade
- Compatible with Manufacturer Part Number 48201
- Product Type Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 45209
- Zoro # G7308795
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Sleeve for 48201,25,000 RPM |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 48201 |
Compatible with Brand | Dynabrade |
Compatible with Manufacturer Part Number | 48201 |
Product Type | Sleeve |
Description
Sleeve for 48201,25,000 RPM, Series Not Applicable, Compatible with Grainger Part Number 25H841, Product Type Sleeve, Compatible with Manufacturer Part Number 48201, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARREN-RUPP P98104A - Part For Wr10Pp6Xpp9 (P98-104A)
- NSK NSK-6205DU, 6200 Series Single Row Deep Groove Ball Bearing, 6205DU (6205DU)
- FLEXI HINGE Check Valve, 1-1/2", Carbon Steel, MPT I/O (H1.5-502M-1320)
- BREEZE Hose Clamp, GP, SAE 12,316SS, PK10 (66012)
- DYNABRADE Flange (53696)
- DYNABRADE Slack, Attachment Assembly, 66643 (66643)
- DYNABRADE Gear Retainer Shaft (53679)
- DYNABRADE Bearing Removal Tool, 96210 (96210)
- DYNABRADE Drive Wheel (01111)
- DYNABRADE Push Button Coupler and Plug, 76004 (76004)
- MI-T-M O-Ring, 25-0423 (25-0423)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts