Shop All Pneumatic Parts
Dynabrade
Shroud
Mfr # 52742
Zoro # G7288407
product price: $27.07
/ea
$27.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 7/8 in
- For Use With Mfr. Model Number 51225, 51226, 51227, 51230, 51231, 51232, 51235, 51236
- Fits Brand Dynabrade
- Product Type Shroud
- Conversion Type Vacuum Disc Sander
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 52742
- Zoro # G7288407
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Dimensions
Overall Length | 1 7/8 in |
Vacuum Hose Diameter | 2 in |
Overall Width | 3 1/8 in |
Details
Item | Shroud |
For Use With Mfr. Model Number | 51225, 51226, 51227, 51230, 51231, 51232, 51235, 51236 |
Fits Brand | Dynabrade |
Product Type | Shroud |
Conversion Type | Vacuum Disc Sander |
Compatible Manufacturer Model Number | 51235, 51236 |
Description
Shroud, Product Type Shroud, Vacuum Hose Diameter 2 in, Vacuum Hose Length Not Applicable, Compatible Manufacturer Model Number 51235, 51236, Filtration Level Not Applicable, Conversion Type Vacuum Disc Sander, Overall Length 1 7/8 in, Overall Width 3 1/8 in, Bag Closure Not Applicable, Air Line Diameter Not Applicable, Air Line Length Not Applicable, Air Inlet Size Not Applicable, Air Inlet Type Not Applicable, Pack Size 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Sheave, 1" Bore, 6.25" O.D. (AK64-1)
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B350BB549C)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (06Z-506)
- WILKERSON Panel Nut (RPA-96-733)
- DYNABRADE Lock Ring (57332)
- DYNABRADE Hose Cuff, 2" Thread to 1-1/4" Non-Thread (95700)
- DYNABRADE 5 In./6 In. Random (98220)
- DYNABRADE Repair Tool Kit, 56077 (56077)
- DYNABRADE Gear (02599)
- DYNABRADE Housing for Model 59035, 12,000 RPM (56641)
- SPEEDAIRE Rear Plate (TT6338IP16G)
- Dynabrade Pneumatic Parts