Shop All Pneumatic Parts
Dynabrade
Shroud, 5 In.
Mfr # 52745
Zoro # G7325884
product price: $52.82
/ea
$52.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 52596
- Fits Brand Dynabrade
- Compatible Manufacturer Model Number 52596
- Product Type Shroud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 52745
- Zoro # G7325884
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Details
Item | Shroud |
For Use With Mfr. Model Number | 52596 |
Fits Brand | Dynabrade |
Compatible Manufacturer Model Number | 52596 |
Product Type | Shroud |
Description
Shroud, Compatible Grainger Part Number 13F688, Compatible Manufacturer Model Number 52596, Product Type Shroud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1, 1/3 HP, 208-230V AC Voltage, 56 Frame (6XJ36)
- UNITED MARKETING Battery Operated Siphon Pump (10810)
- DIXON Hose Elbow, 3/8 in Nominal, MNPTF x Hose Barb End Style, 316 SS, Domestic (1290606SS)
- BESTORQ Aftermarket replacement for 70132 Woods D6118-2 (62" S/N SN Below 331376) belt, B79K (B79K)
- DYNABRADE Bearing Press Tool, 96216 (96216)
- DYNABRADE Spring, 7145 (07145)
- DYNABRADE Spring, 11359 (11359)
- DYNABRADE Grease Gun, 4.8 oz. (95541)
- DYNABRADE Collet Body (50011)
- DYNABRADE Dynabrade 415-11011 Idler Wheel Assembly (415-11011)
- 3M Type 27 Guard 55108, 4-1/2" (55108)
- Dynabrade Pneumatic Parts