Shop All Pneumatic Parts
Dynabrade
Shroud, 3 In.
Mfr # 50789
Zoro # G7335982
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/8 in
- For Use With Mfr. Model Number 50210, 50211
- Fits Brand Dynabrade
- Overall Width 3 in
- Compatible Manufacturer Model Number 50210, 50570
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 50789
- Zoro # G7335982
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Overall Length | 3 1/8 in |
Overall Width | 3 in |
Vacuum Hose Diameter | 3 in |
Details
Item | Shroud |
For Use With Mfr. Model Number | 50210, 50211 |
Fits Brand | Dynabrade |
Compatible Manufacturer Model Number | 50210, 50570 |
Product Type | Shroud |
Conversion Type | Vacuum |
Description
Shroud, Product Type Shroud, Vacuum Hose Diameter 3 in, Vacuum Hose Length Not Applicable, Compatible Manufacturer Model Number 50210, 50570, Filtration Level Not Applicable, Conversion Type Vacuum, Overall Length 3 1/8 in, Overall Width 3 in, Bag Closure Not Applicable, Air Line Diameter Not Applicable, Air Line Length Not Applicable, Air Inlet Size Not Applicable, Air Inlet Type Not Applicable, Pack Size 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALCOOL Coolant, 5 gal., Pail (AEROTECHB-005U)
- PIX PIX, B60/5L630, V-Belt 5/8 X 63 (B60/5L630)
- MCGILL CF Series (CF4SB)
- INA Needle Brg, Bore 35mm, OD 50mm (NKI35/20-TV-XL)
- DYNABRADE Electric File II Motor Assembly (40605)
- DYNABRADE Angle Head Assembly (54560)
- DYNABRADE Blade Set, PK5 (07107)
- DYNABRADE Vanes, PK4 (51926)
- DYNABRADE Polshng Pad, Foam, Flat Face, 3" dia. (90044)
- DYNABRADE Arbor, 1/2"-20 Male Tool Spndle (13016)
- DYNABRADE Flange (53697)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts