Shop All Pneumatic Parts
Dynabrade
Shroud, 3 In.
Mfr # 50771
Zoro # G7311324
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/8 in
- For Use With Mfr. Model Number 50561, 50570
- Fits Brand Dynabrade
- Overall Width 3 1/2 in
- Product Type Shroud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 50771
- Zoro # G7311324
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Dimensions
Overall Length | 3 1/8 in |
Overall Width | 3 1/2 in |
Vacuum Hose Diameter | 3 in |
Details
Item | Shroud |
For Use With Mfr. Model Number | 50561, 50570 |
Fits Brand | Dynabrade |
Product Type | Shroud |
Conversion Type | Vacuum Disc Sander |
Compatible Manufacturer Model Number | 50211, 50561 |
Description
Shroud, Product Type Shroud, Vacuum Hose Diameter 3 in, Vacuum Hose Length Not Applicable, Compatible Manufacturer Model Number 50211, 50561, Filtration Level Not Applicable, Conversion Type Vacuum Disc Sander, Overall Length 3 1/8 in, Overall Width 3 1/2 in, Bag Closure Not Applicable, Air Line Diameter Not Applicable, Air Line Length Not Applicable, Air Inlet Size Not Applicable, Air Inlet Type Not Applicable, Pack Size 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flex Hose End Cap, 1/2 In, PK4 (51838)
- FESTO Push-In Fitting QS-G1/8-8-I (QS-G1/8-8-I)
- SMC Male Branch Tee, 1/4 in., TubexUNF (KQ2T07-32A)
- LOC-LINE Y Fitting, Black, 3/4", PK20 (69551-BLK)
- DYNABRADE Spring, 11040 (11040)
- DYNABRADE Vane Set, PK4 (52474)
- DYNABRADE Bushing (01697)
- DYNABRADE Housing Stamped, for 05023 (05030)
- DYNABRADE Wheel Guard, Type 27, 9" (54919)
- DYNABRADE Systainer T-Loc, Size I, 61502 (61502)
- WILKERSON Self Relieving Diaphragm Kit (RRP-96-213)
- Dynabrade Pneumatic Parts