Shop All Pneumatic Parts
Dynabrade
Short Block Assembly, 11 In. Gear Driven
Mfr # 56451
Zoro # G7289642
Free Shipping & Returns
$464.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 58040, 58041
- Compatible with Manufacturer Part Number 58040, 58041
- Compatible with Brand Dynabrade
- Product Type Short Block Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 56451
- Zoro # G7289642
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Short Block Assembly,11 In. Gear Driven |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 58040, 58041 |
Compatible with Manufacturer Part Number | 58040, 58041 |
Compatible with Brand | Dynabrade |
Product Type | Short Block Assembly |
Description
Short Block Assembly,11 In. Gear Driven, Series Not Applicable, Product Type Short Block Assembly, Compatible with Manufacturer Part Number 58040, 58041, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS V-Belt Pulley, 1 Groove, 8.00" O.D. (CA0800X087KW)
- ENERPAC Repair Kit For Vm22 (VM22K)
- D&D Timing Belt, 14M, 85 x 2310mm PL, T165 (2310-14M-85)
- DAYTON BX162 Cogged V-Belt, 165" Outside Length, 21/32" Top Width, 1 Ribs (6L309)
- DYNABRADE Bearing (11519)
- DYNABRADE Conductive Hose Cuff (31904)
- DYNABRADE Hose Cuffs, 1-1/2" Thread (96103)
- DYNABRADE Felt Seal (51956)
- DYNABRADE Muffler Insert (56027)
- DYNABRADE Carbide Burr Kit, 1/4" Shank, 8 pcs (93350)
- CHICAGO PNEUMATIC O-Ring P5 (2050487463)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts