Shop All Sandpaper Sheets
Dynabrade
Sheet, 81mmX133mm, 60G, AO, Vac, Hook-F
Mfr # 93866
Zoro # G0815299
product price: $0.79
/ea
Sold in multiples of 9 for $7.11
$7.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Backing Material Paper
- Width 3-1/4"
- Length 5"
- Series Dynacut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 93866
- Zoro # G0815299
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 3-1/4" |
Length | 5" |
Details
Item | Hook-Face Sheet |
Grit | 60 |
Backing Material | Paper |
Series | Dynacut |
Color | Gold |
Abrasive Material | Aluminum Oxide |
Description
Sheet,81mmx133mm,60G,AO,Vac,Hook-F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" PSF Crimped Wheel - Narrow Face - .014 CS Wire, 5/8-1/2" A.H. (764206)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (96008)
- VSM Abrasive Belt, 60 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 60 Grit, Medium, Aluminum Oxide, Brown (13398)
- FLEX-HONE TOOL BC214180BC FLEX-HONE, 2.250" (57.2mm) bore, 8" OAL, 180 Grit, Boron Carbide (BC) (BC214180BC)
- DYNABRADE Sheet, 75mmX110mm220G, AO, N-Vac, H/F (93787)
- DYNABRADE SANDPAPER 1/2"x18" 180GRIT (DB90244)
- DYNABRADE Sheet, 75mmX110mm, 150G, AO, N-Vac, H/F (93785)
- DYNABRADE Sheet, 75mmX110mm, 60G, AO, Non-Vac, PSA (93751)
- DYNABRADE Sheet, 75mmX110mm, 180G, AO, N-Vac, H/F (93786)
- DYNABRADE Sheet, 81mmX133mm, 180G, AO, Vac, Hook-F (93935)
- 3M Sanding Sheet, 40x2 In, M74 G, Diamond (7010308018)
- Dynabrade Sandpaper Sheets