Shop All Sandpaper Sheets
Dynabrade
Sheet, 81mmX133mm, 220G, AO, Vac, Hook-F
Mfr # 93897
Zoro # G0815466
product price: $0.83
/ea
Sold in multiples of 9 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 220
- Backing Material Paper
- Width 3-1/4"
- Length 5"
- Series Dynacut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 93897
- Zoro # G0815466
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 3-1/4" |
Length | 5" |
Details
Item | Hook-Face Sheet |
Grit | 220 |
Backing Material | Paper |
Series | Dynacut |
Abrasive Material | Aluminum Oxide |
Color | Gold |
Description
Sheet,81mmx133mm,220G,AO,Vac,Hook-F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 6"x3/4"xME Crimped Wire Bench Grinder Wheel - Carbon (W7-060931)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 60 Grit (45285)
- NORTON ABRASIVES Diamond Lapping Compound, Oil, Orange, 18g (66260300399)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 4 in., Crs, AlO (7000000661)
- DYNABRADE Sheet, 75mmX110mm220G, AO, N-Vac, H/F (93787)
- DYNABRADE SANDPAPER 1/2"x18" 180GRIT (DB90244)
- DYNABRADE Sheet, 81mmX133mm, 180G, AO, N-Vac, H/F (93792)
- DYNABRADE Sheet, 75mmX110mm, 180G, AO, N-Vac, H/F (93786)
- DYNABRADE Sheet, 75mmX110mm, 150G, AO, N-Vac, H/F (93785)
- DYNABRADE Sheet, 81mmX133mm, 180G, AO, Vac, Hook-F (93935)
- DIABLO Triangle Detail Sanding Sheet Asso, PK10 (DETTRIVGPP10G)
- Dynabrade Sandpaper Sheets