Shop All Sandpaper Sheets
Dynabrade
Sheet, 81mmX133mm, 180G, AO, Vac, Hook-F
Mfr # 93935
Zoro # G0815843
Sold in multiples of 9 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Backing Material Paper
- Width 3-1/4"
- Length 5"
- Series Dynacut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 93935
- Zoro # G0815843
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 3-1/4" |
Length | 5" |
Details
Item | Hook-Face Sheet |
Grit | 180 |
Backing Material | Paper |
Series | Dynacut |
Abrasive Material | Aluminum Oxide |
Color | Gold |
Description
Sheet,81mmx133mm,180G,AO,Vac,Hook-F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 12" dia. (7000046049)
- VSM Abrasive Belt, 100 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 100 Grit, Fine, Silicon Carbide, Black (21209)
- UNEEDA Sanding Sheet 9 x 11 EKAWET Silicon Carbide, Grit #2000 (M-127688)
- CLESCO CR-11 Standard Tapered Type Mandrel for Cartridge Roll (CR-11)
- DYNABRADE Sheet, 75mmX110mm, 60G, AO, Non-Vac, PSA (93751)
- DYNABRADE SANDPAPER 1/2"x18" 180GRIT (DB90244)
- DYNABRADE Sheet, 75mmX110mm, 150G, AO, N-Vac, H/F (93785)
- DYNABRADE Sheet, 81mmX133mm, 180G, AO, N-Vac, H/F (93792)
- DYNABRADE Sheet, 81mmX133mm, 220G, AO, Vac, Hook-F (93897)
- DYNABRADE Sheet, 75mmX110mm220G, AO, N-Vac, H/F (93787)
- UNITED ABRASIVES/SAIT Sand Papers9 in W x11 in L80D100PK (84214)
- Dynabrade Sandpaper Sheets