Shop All Sandpaper Sheets
Dynabrade
Sheet, 81mmX133mm, 180G, AO, N-Vac, H/F
Mfr # 93792
Zoro # G0814994
product price: $0.79
/ea
Sold in multiples of 9 for $7.11
$7.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Backing Material Paper
- Width 3-1/4"
- Length 5"
- Series Dynacut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 93792
- Zoro # G0814994
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 3-1/4" |
Length | 5" |
Details
Item | Hook-Face Sheet |
Grit | 180 |
Backing Material | Paper |
Series | Dynacut |
Color | Gold |
Abrasive Material | Aluminum Oxide |
Description
Sheet,81mmx133mm,180G,AO,N-Vac,H/F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Spot Blaster, 80-125 PSI (40013)
- FLEX-HONE TOOL BC100600 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC100600)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia. (66254443016)
- WEILER 2" Wire Wheel, .014" Steel Fill, 1/4" Stem (17907)
- DYNABRADE SANDPAPER TRIANGLE (BOX/50)* (DB93916)
- DYNABRADE Sheet, 75mmX110mm, 120G, AO, N-Vac, H/F (93784)
- DYNABRADE Sheet, 81mmX133mm, 180G, AO, Vac, Hook-F (93935)
- DYNABRADE Sheet, 81mmX133mm, 220G, AO, Vac, Hook-F (93897)
- DYNABRADE Sheet, 75mmX110mm, 150G, AO, N-Vac, H/F (93785)
- DYNABRADE Sheet, 75mmX110mm220G, AO, N-Vac, H/F (93787)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #180 Hook & Loop, 4 Holes Vented (M-179398)
- Dynabrade Sandpaper Sheets