Shop All Sandpaper Sheets
Dynabrade
Sheet, 81mmX133mm, 150G, AO, Vac, Hook-F
Mfr # 93934
Zoro # G0815624
product price: $0.79
/ea
Sold in multiples of 9 for $7.11
$7.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 150
- Backing Material Paper
- Width 3-1/4"
- Length 5"
- Series Dynacut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 93934
- Zoro # G0815624
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 3-1/4" |
Length | 5" |
Details
Item | Hook-Face Sheet |
Grit | 150 |
Backing Material | Paper |
Series | Dynacut |
Abrasive Material | Aluminum Oxide |
Color | Gold |
Description
Sheet,81mmx133mm,150G,AO,Vac,Hook-F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 60 Grit Premium Aluminum Oxide Sandpaper 4-1/2 in x 5-1/2 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P060-QSx100)
- OSG Carbide Bur, 14 deg. Included Angle, 1/8in (900-9012)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P240 G, AlO, PK100 (66261131628)
- NORTON ABRASIVES CutOff Wheel, Gemini, 14"x1/8"x1" (66253306611)
- DYNABRADE SANDPAPER TRIANGLE (BOX/50)* (DB93916)
- DYNABRADE Sheet, 75mmX110mm, 150G, AO, N-Vac, H/F (93785)
- DYNABRADE Sheet, 75mmX110mm220G, AO, N-Vac, H/F (93787)
- DYNABRADE Sheet, 75mmX110mm, 60G, AO, Non-Vac, PSA (93751)
- DYNABRADE Sheet, 75mmX110mm, 180G, AO, N-Vac, H/F (93786)
- DYNABRADE Sheet, 81mmX133mm, 180G, AO, Vac, Hook-F (93935)
- X1 TOOLS 100 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P100-FSx50)
- Dynabrade Sandpaper Sheets