Shop All Sandpaper Sheets
Dynabrade
Sheet, 75mmX110mm, 80G, AO, N-Vac, H/F
Mfr # 93783
Zoro # G0814766
product price: $0.58
/ea
Sold in multiples of 12 for $6.96
$6.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Backing Material Paper
- Width 3"
- Length 4-5/16"
- Series Dynacut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 93783
- Zoro # G0814766
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 3" |
Length | 4-5/16" |
Details
Item | Hook-Face Sheet |
Grit | 80 |
Backing Material | Paper |
Series | Dynacut |
Color | Gold |
Abrasive Material | Aluminum Oxide |
Description
Sheet,75mmx110mm,80G,AO,N-Vac,H/F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Coated Belt, Zirc, 6"x48", 60 Grit, Coated, 6" W, 48" L, 60 Grit, Zirconia Alumina (49888)
- TANIS BRUSH Burr Brush, .005, Brass, 1/2" dia. (06322)
- MIRKA Gold 8" Grip P36 (23-631-036)
- HHIP SF-1 Round Nose Tree Shape Double-Cut Carbide Burrs (3000-0141)
- DYNABRADE Sheet, 75mmX110mm, 180G, AO, N-Vac, H/F (93786)
- DYNABRADE Sheet, 75mmX110mm, 60G, AO, Non-Vac, PSA (93751)
- DYNABRADE SANDPAPER TRIANGLE (BOX/50)* (DB93916)
- DYNABRADE Sheet, 75mmX110mm220G, AO, N-Vac, H/F (93787)
- DYNABRADE SANDPAPER 1/2"x18" 180GRIT (DB90244)
- DYNABRADE Sheet, 81mmX133mm, 180G, AO, Vac, Hook-F (93935)
- 3M Sanding Sheet, Super Fine, 3 in. Dia, PK50 (7000119613)
- Dynabrade Sandpaper Sheets