Shop All Sandpaper Sheets
Dynabrade
Sheet, 75mmX110mm, 320G, AO, Non-Vac
Mfr # 93763
Zoro # G0814653
product price: $0.46
/ea
Sold in multiples of 15 for $6.90
$6.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 320
- Backing Material Paper
- Width 3"
- Length 4-5/16"
- Series Dynacut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 93763
- Zoro # G0814653
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 3" |
Length | 4-5/16" |
Details
Item | PSA Sheet |
Grit | 320 |
Backing Material | Paper |
Series | Dynacut |
Color | Gold |
Abrasive Material | Aluminum Oxide |
Description
Sheet,75mmx110mm,320G,AO,Non-Vac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nozzle, Blaster, Ceramic, Size 7/64 In, PK2 (10Z922)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 500 Grit (46937)
- DRILLCO SC-5, SOLID CARBIDE BUR DOUBLE CUT -7000C (7C132BDC)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, AZ46-J8-V32A (34391)
- DYNABRADE Sheet, 75mmX110mm, 120G, AO, N-Vac, H/F (93784)
- DYNABRADE Sheet, 75mmX110mm, 60G, AO, Non-Vac, PSA (93751)
- DYNABRADE Sheet, 75mmX110mm, 150G, AO, N-Vac, H/F (93785)
- DYNABRADE Sheet, 75mmX110mm, 80G, AO, N-Vac, H/F (93783)
- DYNABRADE Sheet, 81mmX133mm, 180G, AO, N-Vac, H/F (93792)
- DYNABRADE SANDPAPER TRIANGLE (BOX/50)* (DB93916)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide - 240 Grit (46908)
- Dynabrade Sandpaper Sheets