Shop All Sandpaper Sheets
Dynabrade
Sheet, 75mmX110mm, 150G, AO, N-Vac, H/F
Mfr # 93785
Zoro # G0814757
product price: $0.60
/ea
Sold in multiples of 12 for $7.20
$7.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 150
- Backing Material Paper
- Width 3"
- Length 4-5/16"
- Series Dynacut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 93785
- Zoro # G0814757
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 3" |
Length | 4-5/16" |
Details
Item | Hook-Face Sheet |
Grit | 150 |
Backing Material | Paper |
Series | Dynacut |
Color | Gold |
Abrasive Material | Aluminum Oxide |
Description
Sheet,75mmx110mm,150G,AO,N-Vac,H/F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 1" x 50 Yards 60 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A060)
- KODIAK CUTTING TOOLS 10 Piece Carbide Bur Set 1/4 Inch Shanks with Wooden Stand (56310006)
- WEILER 7" x 1/8" TIGER Pipeline, Z30T, 5/8"-11 Nut (58094)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 6" (93801)
- DYNABRADE SANDPAPER TRIANGLE (BOX/50)* (DB93916)
- DYNABRADE Sheet, 81mmX133mm, 180G, AO, Vac, Hook-F (93935)
- DYNABRADE Sheet, 81mmX133mm, 220G, AO, Vac, Hook-F (93897)
- DYNABRADE Sheet, 75mmX110mm, 180G, AO, N-Vac, H/F (93786)
- DYNABRADE Sheet, 75mmX110mm, 60G, AO, Non-Vac, PSA (93751)
- DYNABRADE SANDPAPER 1/2"x18" 180GRIT (DB90244)
- 3M 9" x 11" Pro Grade Precision No-Slip Grip Sanding Sheet 180-Grit 3-Pk (26180 Tri-3)
- Dynabrade Sandpaper Sheets