Shop All Sandpaper Sheets
Dynabrade
Sheet, 75mmX110mm, 120G, AO, N-Vac, H/F
Mfr # 93784
Zoro # G0814818
product price: $0.58
/ea
Sold in multiples of 12 for $6.96
$6.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Backing Material Paper
- Width 3"
- Length 4-5/16"
- Series Dynacut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 93784
- Zoro # G0814818
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 3" |
Length | 4-5/16" |
Details
Item | Hook-Face Sheet |
Grit | 120 |
Backing Material | Paper |
Series | Dynacut |
Color | Gold |
Abrasive Material | Aluminum Oxide |
Description
Sheet,75mmx110mm,120G,AO,N-Vac,H/F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND 5 Inch Rubber Backing Pad with Hook & Loop and 5/8 Inch-11 Female Brass Nut (5PADADAPT) (PP50)
- TOUGH GUY Bottle Brush, 6 1/2 in Brush L (55FF77)
- UNITED ABRASIVES/SAIT Cutting WheelT16x090x78A60SPK25 (23806)
- WALTER SURFACE TECHNOLOGIES Cup Brush Knot-twisted 3" D X 5/8"-11 (13F354)
- DYNABRADE Sheet, 75mmX110mm, 150G, AO, N-Vac, H/F (93785)
- DYNABRADE Sheet, 81mmX133mm, 220G, AO, Vac, Hook-F (93897)
- DYNABRADE Sheet, 75mmX110mm, 180G, AO, N-Vac, H/F (93786)
- DYNABRADE Sheet, 75mmX110mm220G, AO, N-Vac, H/F (93787)
- DYNABRADE Sheet, 75mmX110mm, 60G, AO, Non-Vac, PSA (93751)
- DYNABRADE SANDPAPER 1/2"x18" 180GRIT (DB90244)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 220 G, SC, PK25 (66261100935)
- Dynabrade Sandpaper Sheets