Shop All Sandpaper Sheets
Dynabrade
Sheet, 4.5"X4.25", 180G, AO, N-Vac, H/F
Mfr # 93852
Zoro # G0815353
product price: $0.84
/ea
Sold in multiples of 9 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 4-1/2"
- Length 4-1/4"
- Series Dynacut
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 93852
- Zoro # G0815353
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 4-1/2" |
Length | 4-1/4" |
Details
Item | Hook-Face Sheet |
Grit | 180 |
Backing Material | Paper |
Series | Dynacut |
Color | Gold |
Abrasive Material | Aluminum Oxide |
Description
Sheet,4.5 In.x4.25 In.,180G,AO,N-Vac,H/F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA Vinyl, Faced Backup Pad, 6"dia. (106)
- WEILER 1/4" Hand Tube Brush, .005" Wire Fill, 1-1/2" Brush Length (21101)
- UNITED ABRASIVES/SAIT SAIT 23807 A60S General Purpose Cutting & Notching Wheels (Type 1/Type 41) 7" x .090" x 5/8", 25-Pack (23807)
- SGSPRO Carbide Bur Set, Double Cut, 10 pcs., 1/4in (18225)
- DYNABRADE Sheet, 81mmX133mm, 220G, AO, Vac, Hook-F (93897)
- DYNABRADE Sheet, 75mmX110mm220G, AO, N-Vac, H/F (93787)
- DYNABRADE Sheet, 81mmX133mm, 180G, AO, N-Vac, H/F (93792)
- DYNABRADE SANDPAPER 1/2"x18" 180GRIT (DB90244)
- DYNABRADE Sheet, 75mmX110mm, 180G, AO, N-Vac, H/F (93786)
- DYNABRADE Sheet, 81mmX133mm, 180G, AO, Vac, Hook-F (93935)
- GATOR GRIT Gator 11 in. L X 9 in. W 120 Grit Aluminum Oxide Sanding Sheet (3275)
- Dynabrade Sandpaper Sheets