Shop All Sandpaper Sheets
Dynabrade
Sheet, 3-2/3"X7", 150G, Non-Vac, Hook-F
Mfr # 93803
Zoro # G0815037
product price: $1.18
/ea
Sold in multiples of 6 for $7.08
$7.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 150
- Backing Material Paper
- Width 3-2/3"
- Length 7"
- Series Dynacut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 93803
- Zoro # G0815037
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 3-2/3" |
Length | 7" |
Details
Item | Hook-Face Sheet |
Grit | 150 |
Backing Material | Paper |
Series | Dynacut |
Abrasive Material | Aluminum Oxide |
Color | Gold |
Description
Sheet,3-2/3 In.x7 In.,150G,Non-Vac,Hook-F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Med, 3x2x1/4 (A006620)
- NORTON ABRASIVES Gemini Grinding Wheel, T1, 2.5x1/2x3/8, AO, 24G, Blk (66243522381)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 882141,821 3 (882141)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2.5"x1.5" 120gr (15F512)
- DYNABRADE Sheet, 81mmX133mm, 180G, AO, Vac, Hook-F (93935)
- DYNABRADE Sheet, 81mmX133mm, 220G, AO, Vac, Hook-F (93897)
- DYNABRADE Sheet, 75mmX110mm, 60G, AO, Non-Vac, PSA (93751)
- DYNABRADE Sheet, 75mmX110mm220G, AO, N-Vac, H/F (93787)
- DYNABRADE Sheet, 75mmX110mm, 180G, AO, N-Vac, H/F (93786)
- DYNABRADE Sheet, 75mmX110mm, 150G, AO, N-Vac, H/F (93785)
- MIRKA Iridium 4"X6"X6" Grip 7H 240 (24-620-240)
- Dynabrade Sandpaper Sheets