Shop All Sandpaper Sheets
Dynabrade
Sheet, 3-2/3"X7", 120G, AO, H/FN-Vac
Mfr # 93008
Zoro # G0813095
product price: $1.10
/ea
Sold in multiples of 7 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Backing Material Paper
- Width 3-2/3"
- Length 7"
- Series Dynacut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 93008
- Zoro # G0813095
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 3-2/3" |
Length | 7" |
Details
Item | Hook-Face Sheet |
Grit | 120 |
Backing Material | Paper |
Series | Dynacut |
Abrasive Material | Aluminum Oxide |
Color | Gold |
Description
Sheet,3-2/3 In.x7 In.,120G,AO,H/F N-Vac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Abranet 3X5" Grip P80 (9A-178-080)
- ZORO SELECT Carbide Bur, Tree, 1/2 In, 1/4 Shank (310-001120)
- PFERD 2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 180 Grit (47221)
- NORTON ABRASIVES Fiber Disc, 5" dia., 36G, PK25 (66623357277)
- DYNABRADE Sheet, 75mmX110mm220G, AO, N-Vac, H/F (93787)
- DYNABRADE Sheet, 81mmX133mm, 220G, AO, Vac, Hook-F (93897)
- DYNABRADE Sheet, 81mmX133mm, 180G, AO, Vac, Hook-F (93935)
- DYNABRADE Sheet, 75mmX110mm, 60G, AO, Non-Vac, PSA (93751)
- DYNABRADE SANDPAPER TRIANGLE (BOX/50)* (DB93916)
- DYNABRADE Sheet, 75mmX110mm, 150G, AO, N-Vac, H/F (93785)
- NORTON ABRASIVES Sandpaper Sheet, 11 in L, 9 in W, PK250 (66261130332)
- Dynabrade Sandpaper Sheets