Shop All Sandpaper Sheets
Dynabrade
Sheet, 2-3/4"X8", 180G, AO, Non-Vac, PSA
Mfr # 93704
Zoro # G0814389
product price: $1.01
/ea
Sold in multiples of 7 for $7.07
$7.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Backing Material Paper
- Width 2-3/4"
- Length 8"
- Series Dynacut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 93704
- Zoro # G0814389
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 2-3/4" |
Length | 8" |
Details
Item | PSA Sheet |
Grit | 180 |
Backing Material | Paper |
Series | Dynacut |
Abrasive Material | Aluminum Oxide |
Color | Gold |
Description
Sheet,2-3/4 In.x8 In.,180G,AO,Non-Vac,PSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 60 Grit, Medium, Ceramic, XK870X (287025)
- PRIME GUARD 1 Lb. Can Disc & Drum Brake, High-Temperature Wheel Bearing Grease (PRIMGHT16)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Threaded Hole, 2" dia, Dark Grey (09A212)
- 3M Disc Pad, 6", PK10 (05776)
- DYNABRADE SANDPAPER 1/2"x18" 180GRIT (DB90244)
- DYNABRADE Sheet, 75mmX110mm, 180G, AO, N-Vac, H/F (93786)
- DYNABRADE Sheet, 75mmX110mm220G, AO, N-Vac, H/F (93787)
- DYNABRADE Sheet, 75mmX110mm, 60G, AO, Non-Vac, PSA (93751)
- DYNABRADE Sheet, 75mmX110mm, 150G, AO, N-Vac, H/F (93785)
- DYNABRADE Sheet, 81mmX133mm, 220G, AO, Vac, Hook-F (93897)
- FEIN SANDPAPER FINGER HOOK & LOOP 60 GRIT (63717185016)
- Dynabrade Sandpaper Sheets