Shop All Valve Accessories
Dynabrade
Seal, Tip Valve
Mfr # 45310
Zoro # G3683403
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4"-1/2"
- Includes Complete Poppets, Springs and Seats
- Accessory Type Seal,Tip Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 45310
- Zoro # G3683403
- Country of Origin United States
- Category Valve Accessories
Dimensions
Size | 1/4"-1/2" |
Details
Item | Seal,Tip Valve |
Includes | Complete Poppets, Springs and Seats |
Accessory Type | Seal,Tip Valve |
Description
Seal,Tip Valve
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Head Kit (1036940-VS)
- KETCHAM 18" x 24" Stainless Steel Washroom Mirror (SSF-1824)
- ANVIL 2" x 2" x 1" Female NPT x Female NPT x Female NPT Black Forged Steel Reducing Tee Class 3000 (0361125404)
- ZORO SELECT Flexible Elbow, For Pipe Size 3" (QL-300)
- DYNABRADE Valve Lever, ND1040 (21447)
- APOLLO VALVES Stem Extension, For 94ALF-107-01A, 1-1/2In (78217601)
- POWER ACOUSTIK Power Acoustik Pcx-30F 30-Farad Capacitor (PCX-30F)
- ZURN Number 2 Check Assembly Repair Kit (3510-300B)
- ZURN Repair Kit, 2-1/2 to 3 In. (RK212-950)
- B & K 12Fros Free Valve Stem (888-564)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217202)
- Dynabrade Valve Accessories