Shop All Pneumatic Parts
Dynabrade
Screw-Pan Head, Phillips, M3.5 x .6" x 6"
Mfr # 96429
Zoro # G3543412
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 96429
- Zoro # G3543412
- UPC # 616026964297
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Screw-Pan Head,Phillips,M3.5 x .6" x 6" |
Description
Screw-Pan Head,Phillips,M3.5 x .6 In. x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 3,525 Nameplate RPM (2NKY4)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932624Q, Pressure Line, 10 micron, Outside-In (MF0059620)
- FAG BEARINGS FAG-6004 2Z C3, Deep Groove BBear, Single Row 90Mm, 6004 2Z C3 (6004 2Z C3)
- GAST Repair Kit, Compressor (K817-WW)
- DYNABRADE Washer, 95973 (95973)
- DYNABRADE Mandrel (93548)
- DYNABRADE Spindle Adapter, 58058 (58058)
- DYNABRADE Systainer T-Loc, Size II, 61503 (61503)
- DYNABRADE Governor Assembly 30,000 RPM (45272)
- DYNABRADE O-Ring, 96442 (96442)
- MI-T-M O-Ring, 25-0423 (25-0423)
- Dynabrade Pneumatic Parts