Shop All Quick Change Discs
Dynabrade
SandingStar, 4"dia., 180G, AO, Abr-Mt
Mfr # 93395
Zoro # G0813235
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System Arbor Mount
- Grit 180
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 93395
- Zoro # G0813235
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Details
Item | Sanding Star |
Attaching System | Arbor Mount |
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Backing Material | Cloth |
Description
Sanding Star,4 In. dia.,180G,AO,Abr-Mt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"x5/8" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC1)
- DEDECO SUNBURST RADIAL DISC ADAPTER (RIGHT) 1/UNIT (1362)
- 3M Qk Change Disc, AlO, 1-1/2in, 36G, TR, PK50 (7000045091)
- UNEEDA 4 in W, 24 in L, Coated, Aluminum Oxide, 40 Grit (M-107316)
- DYNABRADE Sanding Star, 8" dia., 80G, AO, Abr-Mt (93243)
- DYNABRADE EyeletSandStar, 1.5"dia., AO, 80G (93541)
- DYNABRADE EyeletSandStar, 3"dia., AO, 320G (93563)
- DYNABRADE EyeletSandStar, 3"dia., AO, 120G (93559)
- DYNABRADE Sanding Star, 8" dia., 120G, AO, Abr-Mt (93245)
- DYNABRADE Sanding Star, 8" dia., 180G, AO, Abr-Mt (93247)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 1-1/2in (7100076920)
- Dynabrade Quick Change Discs