Shop All Quick Change Discs
Dynabrade
Sanding Star, 8" dia., 80G, AO, Abr-Mt
Mfr # 93243
Zoro # G3505667
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 8"
- Attaching System Arbor Mount
- Grit 80
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 93243
- Zoro # G3505667
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 8" |
Details
Item | Sanding Star |
Attaching System | Arbor Mount |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Backing Material | Cloth |
Description
Sanding Star,8 In. dia.,80G,AO,Abr-Mt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Medium, Ceramic, 984F, Maroon (7000119515)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253048897)
- 3M Utility Cloth Roll, 1"x50yd., P80 Grit, PK5 (7000118514)
- 3M Paper Disc Roll, 6in.dia., P500, PK4 (60440272585)
- DYNABRADE EyeletSandStar, 3"dia., AO, 220G (93562)
- DYNABRADE EyeletSandStar, 3"dia., AO, 150G (93560)
- DYNABRADE Sanding Star, 4" dia., 220G, AO, Spindle-Mt (93171)
- DYNABRADE Sanding Star, 4" dia., 120G, AO, Spindle-Mt (93167)
- DYNABRADE Sanding Star, 8" dia., 120G, AO, Abr-Mt (93245)
- DYNABRADE Sanding Star, 8" dia., 320G, AO, Abr-Mt (93251)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 6 in Dia, PK50 (PN-DH)
- Dynabrade Quick Change Discs