Shop All Quick Change Discs
Dynabrade
Sanding Star, 8" dia., 180G, AO, Abr-Mt
Mfr # 93247
Zoro # G3700343
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 8"
- Attaching System Arbor Mount
- Grit 180
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 93247
- Zoro # G3700343
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 8" |
Details
Item | Sanding Star |
Attaching System | Arbor Mount |
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Backing Material | Cloth |
Description
Sanding Star,8 In. dia.,180G,AO,Abr-Mt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA CUTOFF WHEELS 5PK 16"X1"X1/8" (MP724701-3)
- CGW ABRASIVES Grinding Whl, 7x1x1, T1, GC60IV, Sg PK (38513)
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 9" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22065)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 120 Grit, 7/8 (66254400256)
- DYNABRADE LockingDisc, 3"dia., 50G (92042)
- DYNABRADE SandingStar, 4"dia., 120G, AO, Abr-Mt (93393)
- DYNABRADE LockingDisc, 2"dia., 120G, Ceramic (78114)
- DYNABRADE Sanding Star, 8" dia., 120G, AO, Abr-Mt (93245)
- DYNABRADE EyeletSandStar, 3"dia., AO, 80G (93558)
- DYNABRADE EyeletSandStar, 1.5"dia., AO, 80G (93541)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 150G, TR, PK100 (66261121026)
- Dynabrade Quick Change Discs