Shop All Quick Change Discs
Dynabrade
Sanding Star, 4" dia., 220G, AO, Spindle-Mt
Mfr # 93171
Zoro # G3693109
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System Spindle Mount
- Grit 220
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 93171
- Zoro # G3693109
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Details
Item | Sanding Star |
Attaching System | Spindle Mount |
Grit | 220 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Backing Material | Cloth |
Description
Sanding Star,4 In. dia.,220G,AO,Spindle-Mt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Belt, Coated, 2 in W, 48 in L, P120 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7010326162)
- WEILER CrossFlex Standard Duty Bore Brush 18mm Diameter 120SC Grit (34170)
- HHIP SC-3 Cylindrical Ball Nose Double-Cut Carbide Burrs (3000-0113)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 16"x5/32"x1" (66252843255)
- DYNABRADE EyeletSandStar, 3"dia., AO, 400G (93564)
- DYNABRADE LockingDisc, 3"dia., Coarse (78128)
- DYNABRADE Sanding Star, 4" dia., 120G, AO, Spindle-Mt (93167)
- DYNABRADE PAD ROLOC TYPE 3" 3/8-24 (DB51347)
- DYNABRADE Sanding Star, 4" dia., 180G, AO, Spindle-Mt (93169)
- DYNABRADE Sanding Star, 4" dia., 400G, AO, Spindle-Mt (93173)
- DISCO Grinding Discs, 24/36/50/80 Grit, 2"/3" (8800)
- Dynabrade Quick Change Discs