Shop All Sanding Belts
Dynabrade
Sanding Belt, 3" W, 24" L, Coarse
Mfr # 90299
Zoro # G3522808
product price: $9.93
/ea
$9.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3"
- Length 24"
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 90299
- Zoro # G3522808
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 24" |
Details
Item | Sanding Belt |
Grade | Coarse |
Description
Belt,3 In.x24 In.,Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2 Wolverine AO RFD 36Z Grit 7/8 Arbor Hole (59573)
- NORTON ABRASIVES Single Spiral Tube Brush, 1/4" Brush Dia. (66252838914)
- TANIS BRUSH Hand Held Tube Brush, .006, SS, 1/2" dia. (05068)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A, 50 Grit (40101)
- DYNABRADE Belt, 120G, 1/4"X18" (91116)
- DYNABRADE Belt, 60G, 3/4"X18" (82556)
- DYNABRADE Belt, 120G, 1/4"X12" (91427)
- DYNABRADE SANDING BELT 24" ASSORTMENT F/14000 (DB79200)
- DYNABRADE Belt, 60G, 3-1/2"X15-1/2" (90272)
- DYNABRADE Sanding Belt, 3-1/2" W, 15-1/2" L, Medium (89242)
- ARC ABRASIVES Belt Ao/X Gp 1-3/16 X 21-1/4 80, 1-3/16" W, 21-1/4" L, Aluminum Oxide, 80 Grit, AO/X GP (70220Z33)
- Dynabrade Sanding Belts