Shop All Sanding Belts
Dynabrade
Sanding Belt, 3" W, 24" L, Coarse
Mfr # 90297
Zoro # G3522738
product price: $7.13
/ea
$7.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 24"
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 90297
- Zoro # G3522738
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 24" |
Details
Item | Sanding Belt |
Grade | Coarse |
Description
Belt,3 In.x24 In.,Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, AO, MED (61500099272)
- CONTINENTAL ABRASIVES 3" Zirconia Quick change style Mini Flap Disc 36 grit (Q-FD3036)
- MERIT Quick Change Disc, 3In, 36 Grit, TR, PK50 (69957399718)
- STANDARD ABRASIVES Sanding Drum, 1Dia x 1W in., Rubber (7000121761)
- DYNABRADE Belt, 120G, 1/2"X12" (82529)
- DYNABRADE Belt, Medium, 1/4"X18" (90229)
- DYNABRADE Belt, 80G, 3/4"X20-1/2" (90334)
- DYNABRADE Belt, 3/4" W x 18" L, Medium (90294)
- DYNABRADE Belt, 120G, 2-1/4"X9-3/4" (92262)
- DYNABRADE Belt, 120G, 1/2"X18" (91119)
- SCOTCH-BRITE Sanding Belt, 2 1/2 in W, 60 in L, Non-Woven, Aluminum Oxide, Medium, SC-BL, Maroon (7010366042)
- Dynabrade Sanding Belts