Shop All Sanding Belts
Dynabrade
Sanding Belt, 3-1/2" W, 15-1/2" L, Very Fine
Mfr # 90281
Zoro # G3510302
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-1/2"
- Length 15-1/2"
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 90281
- Zoro # G3510302
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 3-1/2" |
Length | 15-1/2" |
Details
Item | Sanding Belt |
Grade | Very Fine |
Description
Belt,3-1/2 In.x15-1/2 In.,Very Fine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 1" Brush Head Diameter Valve Brush with Nylon Bristles (449225-3)
- DRILL AMERICA 1/4"x5/8" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB1)
- ALC Deluxe Hood (40339)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 24 in L, 50 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727936)
- DYNABRADE Belt, 60G, 1/2"X13" (91165)
- DYNABRADE Belt, 80G, 1/2"X12" (82528)
- DYNABRADE Belt, SuperFine, 3/4"X18" (90161)
- DYNABRADE Belt, 60G, 1/4"X18" (79027)
- DYNABRADE Sanding Belt, 2" W, 48" L, Medium (81238)
- DYNABRADE SANDING BELT MEDIUM DYNABRITE 1/2" x 30 (DB90436)
- NORTON ABRASIVES Sanding Belt, 4 in W, 24 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66261031667)
- Dynabrade Sanding Belts